Shop DELTA
See all product information
Stryke Double Robe Hook, Champagne
Mfr # 77638-CZ
Zoro # G0875203
product price:Â $70.99
/eaKey Features
Finish
Champagne Bronze
Width
3.5
Height
2.13
Depth (In.)
3.38
Type
Accessory
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
77638-CZ
Zoro #
G0875203
UPC #
034449884396
Country of Origin
China
Dimensions
Width
3.5
Height
2.13
Depth (In.)
3.38
Length
3.38
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Height (In.)
2.13
Overall Width (In.)
3.5
Details
Item
Delta Stryke Double Robe Hook,Champagne
Finish
Champagne Bronze
Type
Accessory
Series
Stryke®
Weight
0.668 lb
Mfr. Series
Excluded
Function
Bath Hardware
Description
Delta Stryke Double Robe Hook,Champagne
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.