Stryke Escutcheon - Div Trim 6-Setting 27S/ 27T Matte Black (Discontinued)
- Mfr # RP100391BL
- Zoro # G4031323
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RP100391BL
Zoro #
G4031323
UPC #
34449905930
Country of Origin
China
Dimensions
Manufacturers Warranty Length
Limited Lifetime Warranty
Height
7
Overall Width (In.)
7
Overall Height (In.)
7
Width
7
Length
0.69
Depth (In.)
0.69
Details
Finish
Matte Black
Weight
1.612 lb
Type
Faucet
Item
Cover Plate / Flange / Escutcheon Repair Part Faucet
Series
Stryke®
Mfr. Series
Excluded
Function
Repair Part
Description
Delta Stryke Escutcheon - Div Trim 6-Setting 27S/ 27T Matte Black
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.