Stryke Escutcheon - Div Trim 6-Settng 24S Stainless (Discontinued)
- Mfr # RP100388SS
- Zoro # G4039924
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RP100388SS
Zoro #
G4039924
UPC #
34449905879
Country of Origin
China
Dimensions
Overall Height (In.)
7
Length
0.69
Manufacturers Warranty Length
Limited Lifetime Warranty
Depth (In.)
0.69
Height
7
Width
7
Overall Width (In.)
7
Details
Finish
Stainless
Weight
1.64 lb
Item
Cover Plate / Flange / Escutcheon Repair Part Faucet
Series
Stryke®
Type
Faucet
Mfr. Series
Excluded
Function
Repair Part
Description
Delta Stryke Escutcheon - Div Trim 6-Settng 24S Stainless
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.