Stryke Escutcheon - Diverter Trim 3-Setting Matte Black (Discontinued)
- Mfr # RP100381BL
- Zoro # G4026259
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RP100381BL
Zoro #
G4026259
UPC #
34449905701
Country of Origin
China
Dimensions
Length
0.5
Overall Height (In.)
4.5
Depth (In.)
0.5
Height
4.5
Width
4.5
Manufacturers Warranty Length
Limited Lifetime Warranty
Overall Width (In.)
4.5
Details
Finish
Matte Black
Weight
0.55 lb
Type
Faucet
Item
Cover Plate / Flange / Escutcheon Repair Part Faucet
Series
Stryke®
Function
Repair Part
Mfr. Series
Excluded
Description
Delta Stryke Escutcheon - Diverter Trim 3-Setting Matte Black
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.