Stryke Escutcheon - Diverter Trim 6-Setting Stainless (Discontinued)
- Mfr # RP100382SS
- Zoro # G4020893
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RP100382SS
Zoro #
G4020893
UPC #
34449905749
Country of Origin
China
Dimensions
Length
0.5
Height
4.5
Width
4.5
Overall Height (In.)
4.5
Overall Width (In.)
4.5
Depth (In.)
0.5
Manufacturers Warranty Length
Limited Lifetime Warranty
Details
Finish
Stainless
Weight
0.55 lb
Series
Stryke®
Item
Cover Plate / Flange / Escutcheon Repair Part Faucet
Type
Faucet
Function
Repair Part
Mfr. Series
Excluded
Description
Delta Stryke Escutcheon - Diverter Trim 6-Setting Stainless
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.