Shop DELTA
See all product information
Create Account
Stryke Four Hole Roman Tub Trim Matte Black
- Mfr # T4776-BL
- Zoro # G3999333
product price:Â
$
851.99
/ea
Free Shipping & Returns
Key Features
Number of Holes
4-hole 8-16" installation
Handle Type
Single Handle Lever
Weight
8.318 lb
Height
9.25
Flow Rate (GPM)
1.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T4776-BL
- Zoro #
- G3999333
- UPC #
- 34449887625
- Country of Origin
- United States
Dimensions
- Height
- 9.25
- Width
- 14.81
- Overall Width (In.)
- 14.81
- Depth (In.)
- 11
- Manufacturers Warranty Length
- Faucet and Finish Lifetime Limited Warranty
- Spout Length
- 9-23/32
- Overall Height (In.)
- 9.25
- Length
- 11
Details
- Number of Holes
- 4-hole 8-16" installation
- Handle Type
- Single Handle Lever
- Weight
- 8.318 lb
- Item
- Deck-Mount with Diverter Tub Filler Faucet
- Flow Rate (GPM)
- 1.75
- Type
- Faucet
- Finish
- Matte Black
- Series
- Stryke®
- CEC Compliant
- T
- Handle
- Single Handle Lever
- Function
- Tub Filler
- Mfr. Series
- Excluded
- GPM
- 1.75
Description
Delta Stryke Four Hole Roman Tub Trim Matte Black
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov