This item is Discontinued.

No Product Image Available

Stryke Handle - 1L 3/ 6-Setting Div Matte Black (Discontinued)

  • Mfr # RP100383BL
  • Zoro # G4003375
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RP100383BL
Zoro #
G4003375
UPC #
34449905602
Country of Origin
China

Dimensions

Height
3.69
Overall Height (In.)
3.69
Overall Width (In.)
1.75
Width
1.75
Manufacturers Warranty Length
Limited Lifetime Warranty
Depth (In.)
2.75
Length
2.75

Details

Finish
Matte Black
Type
Faucet
Item
Handle Repair Part Faucet
Handle Type
Single Handle Lever
Series
Stryke®
Weight
0.588 lb
Function
Repair Part
Mfr. Series
Excluded
Handle
Single Handle Lever

Description

Delta Stryke Handle - 1L 3/ 6-Setting Div Matte Black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.