This item is Discontinued.

No Product Image Available

Stryke Handle - 1L Left ASM Roman Tub Champagne Bronze (Discontinued)

  • Mfr # RP100392CZ
  • Zoro # G4031192
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RP100392CZ
Zoro #
G4031192
UPC #
34449906111
Country of Origin
United States

Dimensions

Overall Width (In.)
4.69
Length
2.56
Overall Height (In.)
4.38
Manufacturers Warranty Length
Limited Lifetime Warranty
Height
4.38
Width
4.69
Depth (In.)
2.56

Details

Finish
Champagne Bronze
Handle Type
Single Handle Lever
Weight
0.2 lb
Type
Faucet
Item
Handle Repair Part Faucet
Series
Stryke®
Function
Repair Part
Handle
Single Handle Lever
Mfr. Series
Excluded

Description

Delta Stryke Handle - 1L Left ASM Roman Tub Champagne Bronze

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.