This item is Discontinued.

No Product Image Available

Stryke Handle - 1L Volume 24S Div Matte Black (Discontinued)

  • Mfr # RP100389BL
  • Zoro # G4004224
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP100389BL
Zoro #
G4004224
UPC #
34449905978
Country of Origin
China

Dimensions

Width
2.25
Height
4.5
Length
2.75
Manufacturers Warranty Length
Limited Lifetime Warranty
Overall Height (In.)
4.5
Overall Width (In.)
2.25
Depth (In.)
2.75

Details

Finish
Matte Black
Handle Type
Single Handle Lever
Weight
0.758 lb
Type
Faucet
Series
Stryke®
Item
Handle Repair Part Faucet
Handle
Single Handle Lever
Mfr. Series
Excluded
Function
Repair Part

Description

Delta Stryke Handle - 1L Volume 24S Div Matte Black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.