Stryke Handle - 1O Left ASM Roman Tub Champagne Bronze (Discontinued)
- Mfr # RP100394CZ
- Zoro # G4010305
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RP100394CZ
Zoro #
G4010305
UPC #
34449906197
Country of Origin
United States
Dimensions
Overall Height (In.)
3.75
Width
3.13
Manufacturers Warranty Length
Limited Lifetime Warranty
Length
3.38
Height
3.75
Depth (In.)
3.38
Overall Width (In.)
3.13
Details
Finish
Champagne Bronze
Handle Type
Single Handle Lever
Weight
0.2 lb
Series
Stryke®
Type
Faucet
Item
Handle Repair Part Faucet
Function
Repair Part
Handle
Single Handle Lever
Mfr. Series
Excluded
Description
Delta Stryke Handle - 1O Left ASM Roman Tub Champagne Bronze
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.