Stryke Handle - 1O Right ASM Roman Tub Champagne Bronze (Discontinued)
- Mfr # RP100395CZ
- Zoro # G4011139
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RP100395CZ
Zoro #
G4011139
UPC #
34449906234
Country of Origin
United States
Dimensions
Manufacturers Warranty Length
Limited Lifetime Warranty
Length
3.38
Depth (In.)
3.38
Overall Height (In.)
3.75
Width
3.13
Height
3.75
Overall Width (In.)
3.13
Details
Finish
Champagne Bronze
Handle Type
Single Handle Lever
Weight
0.3 lb
Item
Handle Repair Part Faucet
Type
Faucet
Series
Stryke®
Mfr. Series
Excluded
Handle
Single Handle Lever
Function
Repair Part
Description
Delta Stryke Handle - 1O Right ASM Roman Tub Champagne Bronze
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.