Stryke Handle, 1O Volume WM Tub Filler/ 14S Lumicoat Champagne Bronze

  • Mfr # RP100374CZPR

  • Zoro # G915676021


product price:  $71.65
/ea

Key Features

Material
Zinc
Overall Length
2.75 in
Handle Type
Single Handle Helo
Overall Width
4.25 in
Overall Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RP100374CZPR
Zoro #
G915676021
UPC #
195205127543
Country of Origin
China

Dimensions

Overall Length
2.75 in
Overall Width
4.25 in
Overall Height
4 in

Details

Finish
Lumicoat Champagne Bronze
Material
Zinc
Handle Type
Single Handle Helo
Color
Bronze

Description

  • Genuine Delta manufacturing
  • Manufactured in China
  • Zinc construction

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.