Roman Tub Faucet, Standard, 8" to 36", 5, Deck Mount, Oil Rubbed Bronze

  • Mfr # KS23655AX
  • Zoro # G0855183
product price: 
$
654.99
/ea
Free Shipping & Returns

Key Features

Includes
Hand Shower
Features
Ergonomic Triple Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
5
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KS23655AX
Zoro #
G0855183
UPC #
663370050855
Country of Origin
Taiwan, Province of China
Includes
Hand Shower
Item
Roman Tub Faucet
Features
Ergonomic Triple Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
5
ADA Compliant
false
Finish
Oil Rubbed Bronze
Connection
3/4" IPS
Faucet Operation
Standard
Mounting Hole Center to Center
8" to 36"
Body Material
Brass
Handle Material
Metal
Faucet Finish
Oil Rubbed Bronze
Faucet Handle Type
Cross
Number of Handles
3
Material
Brass
Drain Included
No
Handshower Flow Rate (GPM)
1.8
Spout Flow Rate (GPM)
7
CEC Certified
true
Showerhead Included
No
Handshower Included
Yes
Prop 65 Label
true
Sidespray
false
Theme
Traditional
Item Weight (lbs)
9.35
Handles Included
true
Faucet Holes
5
Faucet Centers
8 to 36
Showerhead Flow Rate (GPM)
0
Pullout Spray
false
Low Lead Compliant
false
Collection
Roman
DOE Certified
true
UPC/CUPC Certified
false
Handle Style
Cross
Hose Included
false

Dimensions

Height
Spout: 8-1/2", Lever: 2-7/8"
Width
Lever: 3 1/8 in
Item Width (Inch)
7.13
Item Height (Inch)
3.25
Item Length (Inch)
8.44

Description

KS23655AX Roman Tub Filler 5 Pieces With

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews