
Stryke Handle - 2L Left ASM Bath Faucet Matte Black (Discontinued)
- Mfr # RP100362BL
- Zoro # G4046312
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RP100362BL
Zoro #
G4046312
UPC #
34449903455
Country of Origin
China
Dimensions
Overall Height (In.)
3.31
Length
1.63
Depth (In.)
1.63
Manufacturers Warranty Length
Limited Lifetime Warranty
Height
3.31
Width
3.5
Overall Width (In.)
3.5
Details
Finish
Matte Black
Handle Type
Two Handle Lever
Series
Stryke®
Item
Handle Repair Part Faucet
Weight
0.46 lb
Type
Faucet
Mfr. Series
Excluded
Handle
Two Handle Lever
Function
Repair Part
Description
Delta Stryke Handle - 2L Left ASM Bath Faucet Matte Black
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.