Stryke Handle - 2O Left ASM Bath Faucet Champagne Bronze (Discontinued)
- Mfr # RP100364CZ
- Zoro # G4045673
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RP100364CZ
Zoro #
G4045673
UPC #
34449903547
Country of Origin
China
Dimensions
Height
3
Overall Width (In.)
2.25
Depth (In.)
2.63
Overall Height (In.)
3
Length
2.63
Manufacturers Warranty Length
Limited Lifetime Warranty
Width
2.25
Details
Finish
Champagne Bronze
Handle Type
Two Handle Helo
Series
Stryke®
Item
Handle Repair Part Faucet
Weight
0.462 lb
Type
Faucet
Mfr. Series
Excluded
Handle
Two Handle Helo
Function
Repair Part
Description
Delta Stryke Handle - 2O Left ASM Bath Faucet Champagne Bronze
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.