Stryke Handle - 2O Left ASM Bath Faucet Stainless (Discontinued)
- Mfr # RP100364SS
- Zoro # G4046224
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP100364SS
Zoro #
G4046224
UPC #
34449903554
Country of Origin
China
Dimensions
Overall Height (In.)
3
Height
3
Length
2.63
Depth (In.)
2.63
Overall Width (In.)
2.25
Manufacturers Warranty Length
Limited Lifetime Warranty
Width
2.25
Details
Finish
Stainless
Handle Type
Two Handle Helo
Weight
0.462 lb
Item
Handle Repair Part Faucet
Series
Stryke®
Type
Faucet
Function
Repair Part
Mfr. Series
Excluded
Handle
Two Handle Helo
Description
Delta Stryke Handle - 2O Left ASM Bath Faucet Stainless
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.