Stryke Handle - 2O Wall-Mount Tub Filler Matte Black (Discontinued)
- Mfr # RP100334BL
- Zoro # G4043619
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RP100334BL
Zoro #
G4043619
UPC #
34449901659
Country of Origin
China
Dimensions
Width
3.06
Overall Width (In.)
3.06
Manufacturers Warranty Length
Limited Lifetime Warranty
Length
3.75
Height
3.38
Depth (In.)
3.75
Overall Height (In.)
3.38
Details
Finish
Matte Black
Handle Type
Two Handle Helo
Weight
2.078 lb
Item
Handle Repair Part Faucet
Series
Stryke®
Type
Faucet
Mfr. Series
Excluded
Function
Repair Part
Handle
Two Handle Helo
Description
Delta Stryke Handle - 2O Wall-Mount Tub Filler Matte Black
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.