Stryke Handle Base Glide Rings - 2H Bath Finishes (Discontinued)
- Mfr # RP100368BK
- Zoro # G4005344
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP100368BK
Zoro #
G4005344
UPC #
34449903387
Country of Origin
United States
Dimensions
Height
0.13
Overall Width (In.)
1.63
Overall Height (In.)
0.13
Width
1.63
Depth (In.)
1.63
Manufacturers Warranty Length
Limited Lifetime Warranty
Length
1.63
Details
Finish
Other Finishes
Weight
0.006 lb
Type
Faucet
Item
Trim Repair Part Faucet
Series
Stryke®
Mfr. Series
Excluded
Function
Repair Part
Description
Delta Stryke Handle Base Glide Rings - 2H Bath Other Finishes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.