Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RP100403
Zoro #
G4032915
UPC #
34449906401
Country of Origin
United States
Dimensions
Overall Height (In.)
0.63
Overall Width (In.)
1.5
Manufacturers Warranty Length
Limited Lifetime Warranty
Depth (In.)
1.5
Details
Finish
Other Finishes
Weight
0.02 lb
Series
Stryke
Item
Trim Repair Part Faucet
Description
Delta Stryke Handle Nut - Roman Tub Other Finishes
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.