Zoro Homepage

Stryke Mid-Height Faucet Less Handle

  • Mfr # 676-BLLHP-DST

  • Zoro # G112377677


product price: $408.17
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Flow Rate
1.2 gpm
Body Material
Brass
Standards
CEC Certified;Watersense Listed; Low Lead Compliant
CEC Compliant
T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
676-BLLHP-DST
Zoro #
G112377677
UPC #
34449886451
Country of Origin
United States

Dimensions

Width
3.75 in
Length
6.59 in
Depth
8.94 in

Details

Finish
Matte Black
Flow Rate
1.2 gpm
Body Material
Brass
Standards
CEC Certified;Watersense Listed; Low Lead Compliant
CEC Compliant
T
Green Certification or Other Recognition
CalGreen Certified
CEC Compliance
T

Description

With subtly upturned spout and handles, the Stryke Bath Collection radiates confidence and composure with an assured stature and ascending contours. Designed to be integral to both your bathroom's everyday use and personalized style, Stryke's robust design breathes intrigue into any space in your home. Delta faucets with DIAMOND Seal Technology perform like new for life with a patented design which reduces leak points, is less hassle to install and lasts twice as long as the industry standard*. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standardsaving you money without compromising performance. *Industry standard is based on ASME A112.18.1 of 500,000 cycles.


  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • Laminar flow lends a beautiful, refined look that complements the design of the faucet
  • Fits single hole installations
  • Drain assembly sold separately
  • Red/blue indicator markings
  • Handle sold separately

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.