This item is Discontinued.

No Product Image Available

Stryke Screw & Button - Base Hand Shower Champagne Bronze (Discontinued)

  • Mfr # RP100406CZ
  • Zoro # G4022040
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RP100406CZ
Zoro #
G4022040
UPC #
34449906487
Country of Origin
China

Dimensions

Height
0.25
Length
0.25
Depth (In.)
0.25
Width
0.25
Overall Height (In.)
0.25
Manufacturers Warranty Length
Limited Lifetime Warranty
Overall Width (In.)
0.25

Details

Finish
Champagne Bronze
Series
Stryke®
Item
Trim Repair Part Faucet
Weight
0.016 lb
Type
Faucet
Function
Repair Part
Mfr. Series
Excluded

Description

Delta Stryke Screw & Button - Base Hand Shower Champagne Bronze

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.