Stryke Screw & Button - Base Hand Shower Stainless (Discontinued)
- Mfr # RP100406SS
- Zoro # G4035733
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RP100406SS
Zoro #
G4035733
UPC #
34449906494
Country of Origin
China
Dimensions
Overall Height (In.)
0.25
Width
0.25
Overall Width (In.)
0.25
Height
0.25
Depth (In.)
0.25
Manufacturers Warranty Length
Limited Lifetime Warranty
Length
0.25
Details
Finish
Stainless
Type
Faucet
Item
Trim Repair Part Faucet
Weight
0.012 lb
Series
Stryke®
Mfr. Series
Excluded
Function
Repair Part
Description
Delta Stryke Screw & Button - Base Hand Shower Stainless
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.