Stryke Screw & Screw Cover - WM Bath Faucet Stainless (Discontinued)
- Mfr # RP100415SS
- Zoro # G4012554
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RP100415SS
Zoro #
G4012554
UPC #
34449901932
Country of Origin
China
Dimensions
Height
0.25
Overall Width (In.)
0.25
Overall Height (In.)
0.25
Width
0.25
Manufacturers Warranty Length
Limited Lifetime Warranty
Depth (In.)
0.25
Length
0.25
Details
Item
Trim Repair Part Faucet
Finish
Stainless
Type
Faucet
Series
Stryke®
Weight
0.014 lb
Function
Repair Part
Mfr. Series
Excluded
Description
Delta Stryke Screw & Screw Cover - WM Bath Faucet Stainless
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.