Stryke Set Screw & Button - Roman Tub Champagne Bronze (Discontinued)
- Mfr # RP100397CZ
- Zoro # G4025784
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RP100397CZ
Zoro #
G4025784
UPC #
34449906012
Country of Origin
China
Dimensions
Depth (In.)
0.25
Length
0.25
Manufacturers Warranty Length
Limited Lifetime Warranty
Overall Width (In.)
0.25
Width
0.25
Overall Height (In.)
0.25
Height
0.25
Details
Finish
Champagne Bronze
Weight
0.018 lb
Item
Trim Repair Part Faucet
Type
Faucet
Series
Stryke®
Mfr. Series
Excluded
Function
Repair Part
Description
Delta Stryke Set Screw & Button - Roman Tub Champagne Bronze
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.