Stryke Shower Escutcheon - 14S Shower Stainless (Discontinued)
- Mfr # RP100371SS
- Zoro # G4005143
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RP100371SS
Zoro #
G4005143
UPC #
34449905251
Country of Origin
China
Dimensions
Manufacturers Warranty Length
Limited Lifetime Warranty
Width
7
Overall Width (In.)
7
Height
7
Overall Height (In.)
7
Depth (In.)
0.88
Length
0.88
Details
Finish
Stainless
Weight
1.422 lb
Item
Cover Plate / Flange / Escutcheon Repair Part Faucet
Series
Stryke®
Type
Faucet
Function
Repair Part
Mfr. Series
Excluded
Description
Delta Stryke Shower Escutcheon - 14S Shower Stainless
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.