Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stryke Shower Flange - 14S

  • Mfr # RP100370RB

  • Zoro # G301762680


product price: $37.39
/ea

Key Features

Finish
Venetian Bronze
Length (In.)
2.5 in
Material
Brass
Height (In.)
0.44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP100370RB
Zoro #
G301762680
UPC #
34449977128
Country of Origin
China

Dimensions

Length (In.)
2.5 in
Height (In.)
0.44 in

Details

Finish
Venetian Bronze
Material
Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.