Stryke Shower Flange - 14S/17S/17T Shower Champagne Bronze (Discontinued)
- Mfr # RP100370CZ
- Zoro # G4005800
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP100370CZ
Zoro #
G4005800
UPC #
34449905213
Country of Origin
China
Dimensions
Overall Height (In.)
0.44
Height
0.44
Width
2.5
Overall Width (In.)
2.5
Manufacturers Warranty Length
Limited Lifetime Warranty
Depth (In.)
2.5
Length
2.5
Details
Item
Cover Plate / Flange / Escutcheon Repair Part Faucet
Finish
Champagne Bronze
Type
Faucet
Weight
0.082 lb
Series
Stryke®
Function
Repair Part
Mfr. Series
Excluded
Description
Delta Stryke Shower Flange - 14S/17S/17T Shower Champagne Bronze
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.