Stryke Single Handle Bathroom Faucet, 6.56 in, Lumicoat Champagne Bronze

  • Mfr # 5766-CZ-PR-LPU-DST

  • Zoro # G115621609


product price:  $476.28
/ea
Free Shipping & Returns

Key Features

Material
Zinc
Color
Bronze
Width
6 in
Length
6.56 in
Height
6.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5766-CZ-PR-LPU-DST
Zoro #
G115621609
UPC #
195205066163
Country of Origin
United States

Dimensions

Width
6 in
Length
6.56 in
Height
6.88 in

Details

Material
Zinc
Color
Bronze
Finish
Champagne Bronze

Description

With subtly upturned spout and handles, the Stryke Bath Collection radiates confidence and composure with an assured stature and ascending contours. Delta Lumicoat Finishes easily wipe clean without the need for cleaners or chemicals and are guaranteed to resist mineral buildup and hard water stains. The ultra-sleek surface repels liquids, resisting water spots and staying cleaner longer, so your faucet stays beautiful. Delta faucets with Diamond Seal Technology perform like new for life with a patented design that reduces leak points, is less hassle to install and lasts twice as long as the industry standard. WaterSense labeled faucets use at least 20% less water than the industry standard helping you save water without compromising performance. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.


  • Lumicoat Finishes easily wipe clean without cleaners and chemicals on the product's most commonly touched areas
  • Diamond Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • Fits 1 or 3-hole 4-inch installations
  • Optional deck plate included for use with additional mounting configurations and a cohesive look
  • Drain assembly sold separately
  • Optional red/blue temperature indicator ring included

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.