Zoro Homepage

Stryke Spout Assembly Lumicoat Chrome

  • Mfr # RP101574PCPR

  • Zoro # G015773576


product price: $379.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Finish
Lumicoat Chrome
Overall Height (In.)
10.63 in
Depth
10.63 in
Length
1.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP101574PCPR
Zoro #
G015773576
UPC #
195205128403
Country of Origin
China

Dimensions

Overall Height (In.)
10.63 in
Depth
10.63 in
Length
1.88 in
Width
10.69 in

Details

Material
Brass
Finish
Lumicoat Chrome
Color
Chrome

Description

  • Genuine Delta manufacturing
  • Manufactured in China
  • Brass construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.