This item is Discontinued.

No Product Image Available

Stryke Spout - Wall-Mount Bath Faucet Matte Black (Discontinued)

  • Mfr # RP100409BL
  • Zoro # G4022899
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RP100409BL
Zoro #
G4022899
UPC #
34449901741
Country of Origin
China

Dimensions

Length
9.06
Manufacturers Warranty Length
Limited Lifetime Warranty
Height
2.25
Overall Height (In.)
2.25
Overall Width (In.)
1.63
Width
1.63
Depth (In.)
9.06

Details

Finish
Matte Black
Series
Stryke®
Item
Spout Repair Part Faucet
Weight
1.256 lb
Type
Faucet
Function
Repair Part
Mfr. Series
NoLeadBrass

Description

Delta Stryke Spout - Wall-Mount Bath Faucet Matte Black

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.