Stryke Spout - Wall-Mount Tub Filler Matte Black (Discontinued)
- Mfr # RP100331BL
- Zoro # G4043899
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP100331BL
Zoro #
G4043899
UPC #
34449901536
Country of Origin
China
Dimensions
Overall Width (In.)
2.06
Width
2.06
Depth (In.)
12.44
Manufacturers Warranty Length
Limited Lifetime Warranty
Overall Height (In.)
3
Height
3
Length
12.44
Details
Finish
Matte Black
Weight
2.69 lb
Item
Spout Repair Part Faucet
Series
Stryke®
Type
Faucet
Mfr. Series
NoLeadBrass
Function
Repair Part
Description
Delta Stryke Spout - Wall-Mount Tub Filler Matte Black
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.