Shop DELTA
See all product information
Create Account
Stryke Three Hole Roman Tub Trim Matte Black
- Mfr # T2776-BL
- Zoro # G4016623
product price:Â
$
603.99
/ea
Free Shipping & Returns
Key Features
Number of Holes
3-hole 8-16" installation
Handle Type
Single Handle Lever
Weight
6.494 lb
Type
Faucet
Depth (In.)
11
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T2776-BL
- Zoro #
- G4016623
- UPC #
- 34449887700
- Country of Origin
- United States
Dimensions
- Depth (In.)
- 11
- Overall Height (In.)
- 9.25
- Overall Width (In.)
- 14.81
- Manufacturers Warranty Length
- Faucet and Finish Lifetime Limited Warranty
- Height
- 9.25
- Spout Length
- 9-23/32
- Length
- 11
- Width
- 14.81
Details
- Number of Holes
- 3-hole 8-16" installation
- Handle Type
- Single Handle Lever
- Weight
- 6.494 lb
- Item
- Deck-Mount without Diverter Tub Filler Faucet
- Type
- Faucet
- Series
- Stryke®
- Finish
- Matte Black
- Handle
- Single Handle Lever
- Mfr. Series
- Excluded
- Function
- Tub Filler
Description
Delta Stryke Three Hole Roman Tub Trim Matte Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.