Zoro Homepage

Surface Mount Housing

  • Mfr # 060906A

  • Zoro # G3813218


product price: $32.15
/ea

Key Features

Sub-Category
Repair Parts
Fits Brand
Delta
Finish
Gray
Includes
Surface Mount Housing Box
Overall Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
060906A
Zoro #
G3813218
UPC #
055870319547
Country of Origin
Canada

Dimensions

Overall Height
3 in
Overall Length
6 in
Overall Width
5 in

Details

Sub-Category
Repair Parts
Fits Brand
Delta
Finish
Gray
Includes
Surface Mount Housing Box
Item
Flange
Body Material
Polymer
Product Type
Flange
Compatible Brand
Delta
Compatible Manufacturer Part Number
591LF-LGHGMHDF
Compatible Faucet Component
Faucet
Compatible Series
Proximity

Description

Flange, For Use With Mfr. Model Number 591LF-LGHGMHDF, Includes Surface Mount Housing Box

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.