Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RP84978RB
Zoro #
G8798988
UPC #
034449835206
Country of Origin
China
Dimensions
Length
1.88
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Height (In.)
3.63
Height
3.63
Overall Width (In.)
2.13
Width
2.13
Depth (In.)
1.88
Details
Fits Brand
Delta
Finish
Venetian Bronze
Standards
ADA compliant
Item
Handle Repair Part Faucet
Handle Type
Single Handle Lever
Type
Faucet
Function
Repair Part
Series
TrinsicĀ®
Weight
0.176 lb
Mfr. Series
1700SeriesUniversalWithDiverter
Handle
Single Handle Lever
Description
Temp Knob and Cover,T17 IntgrtdDvrtr
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.