Temperature, Knob and Cover-17 Series, Standards: ADA compliant (Discontinued)
- Mfr # RP91920SS
- Zoro # G8799152
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RP91920SS
Zoro #
G8799152
UPC #
034449865456
Country of Origin
China
Dimensions
Width
2.25
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Height (In.)
2.75
Length
1
Height
2.75
Overall Width (In.)
2.25
Depth (In.)
1
Details
Fits Brand
Delta
Finish
Stainless
Standards
ADA compliant
Item
Handle Repair Part Faucet
Handle Type
Single Handle Lever
Type
Faucet
Series
Pivotalâ„¢
Function
Repair Part
Weight
0.19 lb
Mfr. Series
Excluded
Handle
Single Handle Lever
Description
Temperature,Knob and Cover-17 Series
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.