Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP78720SS
Zoro #
G4040965
UPC #
34449777148
Country of Origin
China
Dimensions
Overall Width (In.)
2
Overall Height (In.)
2
Height
2
Width
2
Depth (In.)
0.25
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Length
0.25
Details
Item
Trim Repair Part Faucet
Finish
Stainless
Type
Faucet
Weight
0.072 lb
Number of Holes
1 or 3-hole 4" installation
Series
Tesla®
Function
Repair Part
Mfr. Series
Excluded
Description
Delta Tesla Flange - Shower Stainless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.