This item is Discontinued.

Delta Tesla TempAssure® 17T Series Valve Only Trim Stainless T17T052-SS

Tesla TempAssure® 17T Series Valve Only Trim Stainless (Discontinued)

  • Mfr # T17T052-SS
  • Zoro # G4002833
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T17T052-SS
Zoro #
G4002833
UPC #
34449771221
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty

Details

Type
Faucet
Finish
Stainless
Handle Type
Two Handle Lever
Item
Trim Only Tub / Shower Faucet
Valve Type
Dual-function thermostatic cartridge
Series
Tesla®
Weight
3.066 lb
Handle
Two Handle Lever
Function
Tub / Shower
Mfr. Series
17SeriesUniversalTherm

Description

Delta Tesla TempAssure® 17T Series Valve Only Trim Stainless

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.