Zoro Homepage

Tetra 17 Series Tub Shower Trim

  • Mfr # T17489-BL

  • Zoro # G208457870


product price: $619.00
/ea
Free Shipping & Returns

Key Features

Flow Rate
1.75 gpm
Finish
Matte Black
Height
21.38 in
Width
6.5 in
Standards
WaterSense Listed; CEC Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T17489-BL
Zoro #
G208457870
UPC #
195205050179
Country of Origin
United States

Dimensions

Height
21.38 in
Width
6.5 in
Length
13.75 in

Details

Flow Rate
1.75 gpm
Finish
Matte Black
Standards
WaterSense Listed; CEC Certified
CEC Compliant
T
Green Certification or Other Recognition
CalGreen Certified
Material
ABS - Plastic

Description

The In2ition Two-in-One Shower gets water where you need it most using the integrated shower head and hand shower separately or together


  • Perfect for bathing loved ones and pets as well as keeping the inside of your shower and tub clean
  • H2Okinetic Technology showers feel like more water and more pressure, with more coverage
  • H2Okinetic PowerDrench Spray creates powerful water patterns, for an energizing experience
  • Monitor pressure balance valve keeps water temperature within a safe ±3.6° F (± 2.00 C), helping to protect you from sudden changes in hot or cold water pressure
  • Spray settings include: H2Okinetic PowerDrench, Full spray, Massage spray, Soft Waterfall spray and Pause
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Control volume and water temperature independently with two separate handles

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.