Tetra 17T Series Tub Shower Trim In Matte Black

  • Mfr # T17T489-BL

  • Zoro # G922874779


product price:  $1,269.99
/ea
Free Shipping & Returns

Key Features

Depth
17 in
Width
6.63 in
Length
10.38 in
Material
Zinc
Color
Matte Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T17T489-BL
Zoro #
G922874779
UPC #
195205049616
Country of Origin
United States

Dimensions

Depth
17 in
Width
6.63 in
Length
10.38 in

Details

Item
Tub/Shower Trim
Material
Zinc
Color
Matte Black

Description

H2Okinetic Technology showers feel like more water and more pressure, with more coverage

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.