Shop DELTA
See all product information
Create Account
Tetra 8 in Towel Bar In Stainless
- Mfr # 78908-SS
- Zoro # G722876119
product price:Â
$
94.89
/ea
Key Features
Finish
Venetian Bronze
Bar Length
3-1/2 in
Material
Zinc
Color
Stainless
Width
9.81 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 78908-SS
- Zoro #
- G722876119
- UPC #
- 195205048954
- Country of Origin
- China
Dimensions
- Bar Length
- 3-1/2 in
- Width
- 9.81 in
Details
- Item
- Towel Bars
- Finish
- Venetian Bronze
- Material
- Zinc
- Color
- Stainless
Description
Familiar geometries and subtle curves in the Tetra Bath Collection combine to bring a sleek, architectural look and feel to the bath. Complete the look in your space with coordinating accessories.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.