Tetra Roman Tub Trim With Hand Shower In Matte Black

  • Mfr # T4788-BLLHP

  • Zoro # G222874806


product price:  $757.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Depth
10.44 in
Width
2.5 in
Length
11.69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T4788-BLLHP
Zoro #
G222874806
UPC #
195205048558
Country of Origin
United States

Dimensions

Depth
10.44 in
Width
2.5 in
Length
11.69 in

Details

Material
Brass
Color
Matte Black
Item
Deck-Mount with Diverter

Description

Familiar geometries and subtle curves in the Tetra Bath Collection combine to bring a sleek, architectural look and feel to the bath. Using advanced technology, H2Okinetic showers sculpt water into a unique wave pattern, giving you 3X the coverage of a standard shower head and resulting in more coverage, more warmth and more intensity for a truly drenching shower experience. Complete your bath with a beautifully designed Delta Roman tub faucet, meticulously crafted to turn heads and enhance your experience. Meld industrial design to your personal taste with coordinating, customizable handles from the Tetra Bath Collection. WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standard - helping you save water without compromising performance.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.