Shop HANSGROHE
See all product information
Create Account
Joleena Handshower 95 1-Jet, 1.5 GPM in Brushed Bronze
- Mfr # 04783140
- Zoro # G122972732
product price:Â
$
165.00
/ea
Free Shipping & Returns
Key Features
Depth
2 in
Length
8.4 in
Width
3.8 in
Color
Brushed Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 04783140
- Zoro #
- G122972732
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Handshower
- Color
- Brushed Bronze
Dimensions
- Depth
- 2 in
- Length
- 8.4 in
- Width
- 3.8 in
Description
Whether you're starting your day with a shower or winding down with a hot soak, Joleena will elevate the experience and seamlessly weave it in with the rest of your day. The Joleena handshower perfectly coordinates with the entire Joleena bath and shower collection. The handshower has a flow rate of 1.5 GPM, making it compatible with low-flow regulations. It features a single spray mode: Full, which is perfect for washing off daily stress at the end of the day. Transform your bathroom into a cleaner and more polished part of your home with the Joleena Collection by hansgrohe.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.