Tetra Roman Tub Trim With Hand Shower In Matte Black

  • Mfr # T4789-BLLHP

  • Zoro # G922876353


product price:  $706.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Depth
9 in
Length
11.63 in
Width
2.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T4789-BLLHP
Zoro #
G922876353
UPC #
195205048596
Country of Origin
United States

Dimensions

Depth
9 in
Length
11.63 in
Width
2.75 in

Details

Material
Brass
Item
Deck-Mount with Diverter
Color
Matte Black

Description

Familiar geometries and subtle curves in the Tetra Bath Collection combine to bring a sleek, architectural look and feel to the bath. Complete your bath with a beautifully designed Delta Roman tub faucet, meticulously crafted to turn heads and enhance your experience. Using advanced technology, H2Okinetic showers sculpt water into a unique wave pattern, giving you 3X the coverage of a standard shower head and resulting in more coverage, more warmth and more intensity for a truly drenching shower experience. Meld industrial design to your personal taste with coordinating, customizable handles from the Tetra Bath Collection. WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standard - helping you save water without compromising performance.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.