Tetra Roman Tub Trim With Hand Shower In Lumicoat Champagne Bronze
- Mfr # T4789-CZ-PR-LHP
- Zoro # G522876210
product price:Â
$
549.00
/ea
Free Shipping & Returns
Key Features
Width
2 3/4 in
Depth
9 in
Length
11.63 in
Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T4789-CZ-PR-LHP
- Zoro #
- G522876210
- UPC #
- 195205048602
- Country of Origin
- United States
- Item
- Deck-Mount with Diverter
- Color
- Champagne Bronze
- Material
- Brass
Dimensions
- Width
- 2 3/4 in
- Depth
- 9 in
- Length
- 11.63 in
Description
Familiar geometries and subtle curves in the Tetra Bath Collection combine to bring a sleek, architectural look and feel to the bath. Delta Lumicoat Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without the need for cleaners or chemicals. The ultra-sleek surface repels liquids, resisting water spots and staying cleaner longer, so your faucet’s most commonly touched areas stay beautiful. Using advanced technology, H2Okinetic showers sculpt water into a unique wave pattern, giving you 3X the coverage of a standard shower head and resulting in more coverage, more warmth and more intensity for a truly drenching shower experience. Complete your bath with a beautifully designed Delta Roman tub faucet, meticulously crafted to turn heads and enhance your experience. Meld industrial design to your personal taste with coordinating, customizable handles from the Tetra Bath Collection. WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standard - helping you save water without compromising performance.
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.