
Tetra Single Handle Bathroom Faucet In Lumicoat Champagne Bronze
Mfr # 589-CZ-PR-DST
Zoro # G122874876
product price: $612.99
/ea
Free Shipping & Returns
Key Features
Color
Champagne Bronze
Width
1.94 in
Length
6.5 in
Body Material
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
589-CZ-PR-DST
Zoro #
G122874876
UPC #
195205049258
Country of Origin
United States
Dimensions
Width
1.94 in
Length
6.5 in
Details
Color
Champagne Bronze
Body Material
Zinc
Description
Familiar geometries and subtle curves combine in the Tetra Bath Collection to bring a sleek, architectural look and feel to the bath. Lumicoat Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without the need for cleaners or chemicals. The ultra-sleek surface repels liquids, resisting water spots and staying cleaner longer, so your faucet stays beautiful. Delta faucets with Diamond Seal Technology perform like new for life with a patented design that reduces leak points, is less hassle to install and lasts twice as long as the industry standard. WaterSense labeled faucets use at least 20% less water than the industry standard - helping you save water without compromising performance.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.