Tetra Wall Mount Tub Filler Handle - T-Lever In Lumicoat Stainless
- Mfr # H592SS-PR
- Zoro # G922873543
product price:Â
$
218.99
/ea
Free Shipping & Returns
Key Features
Material
Zinc
Finish
Stainless
Width
2.5 in
Length
3.75 in
Depth
3.94 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H592SS-PR
- Zoro #
- G922873543
- UPC #
- 195205048862
- Country of Origin
- China
- Material
- Zinc
- Finish
- Stainless
- Item
- Faucet Parts
Dimensions
- Width
- 2.5 in
- Length
- 3.75 in
- Depth
- 3.94 in
Description
The Tetra Bath Collection melds industrial design to your personal taste with customizable handles, including the first Delta T-lever handle. Familiar geometries and subtle curves combine to bring a sleek, architectural look and feel to the bath. Lumicoat Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without the need for cleaners or chemicals. The ultra-sleek surface repels liquids, resisting water spots and staying cleaner longer, so your faucet stays beautiful.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.