Shop KINGSTON BRASS
See all product information
Create Account
Two-Handle Wall Mount Bridge Kitchen Faucet, Polished Brass
- Mfr # KS1262PL
- Zoro # G623928368
product price:Â
$
534.99
/ea
Free Shipping & Returns
Key Features
Color/Finish
Antique Brass
Flow Rate
1.8 GPM
Compliance
Low Lead Compliant
Length (In.)
8 in
Faucet Spout
Low Arc
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS1262PL
- Zoro #
- G623928368
- UPC #
- 196507304830
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length (In.)
- 8 in
- Height
- 13 in
- Width
- 9-1/16 in
Details
- Color/Finish
- Antique Brass
- Flow Rate
- 1.8 GPM
- Compliance
- Low Lead Compliant
- Faucet Spout
- Low Arc
- ADA Compliant
- Yes
- Material
- Brass
- Includes
- Faucet; Mounting Hardware; Side Sprayer
- Type
- Wall Mount Kitchen Faucets
- Item
- Bridge Kitchen Faucet
- Typical Application
- Kitchen Faucets
- Inlet
- 1/2 in
- Mounting Type
- Wall Mount
- Number of Handles
- 2
- Handle Type
- Lever
- Valve Type
- Ceramic Disc Cartridge
- Finish
- Polished Brass
Description
A lavish spark of traditionally stylized glamour is brought to your kitchen ensemble with this beautiful faucet. Allow the brass construction and swivel abilities to provide a sturdy and reliant fixture as it maximizes your counter space. Because of the horizontal pop that it gives, it is more of a centerpiece, perfect for planning a design around. Additionally, the unique look is great for a variety of styles from Art Deco to Farmhouse. The polished brass finish will also provide a long lasting and warm touch to your kitchen ensemble. Celebrate sophistication and traditional decor with this statement piece.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.