Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RP82298BN
Zoro #
G8782370
UPC #
034449811019
Country of Origin
China
Dimensions
Overall Height (In.)
0.25
Width
5.94
Overall Width (In.)
5.94
Height
0.25
Depth (In.)
2.06
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Length
2.06
Details
Finish
Brushed Nickel
Type
Faucet
Item
Three Hole,Escutcheon Plate
Number of Holes
1 or 3-hole 4" installation
Weight
0.154 lb
Series
Preceptâ„¢
Function
Repair Part
Mfr. Series
Excluded
Description
Three Hole,Escutcheon Plate
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.