Zoro Homepage

Three Way, Shwer ArmDvrtr w/HndShwr mnt

  • Mfr # U4920-SS-PK

  • Zoro # G8782687


product price: $123.50
/ea
Free Shipping & Returns

Key Features

Type
Faucet
Finish
Stainless
Depth (In.)
3
Length
3
Weight
0.69 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4920-SS-PK
Zoro #
G8782687
UPC #
034449671231
Country of Origin
China

Dimensions

Depth (In.)
3
Length
3
Height
2.72
Width
5.5
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Height (In.)
2.72
Overall Width (In.)
5.5

Details

Type
Faucet
Finish
Stainless
Item
Diverter Showering Component Faucet
Weight
0.69 lb
Mfr. Series
Excluded
Function
Showering Component
Series
Universal Showering Components

Description

Three Way,Shwer ArmDvrtr w/HndShwr mnt

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.