Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toilet Paper Holder, Delta 756505

  • Mfr # 756505

  • Zoro # G501761131


product price: $67.35
/ea

Key Features

Dispenser Product Grouping
Toilet Paper Holder
Product Series
Genta
Material
Zinc
Length (In.)
5.5 in
Height (In.)
8.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
756505
Zoro #
G501761131
UPC #
34449896665
Country of Origin
China

Dimensions

Length (In.)
5.5 in
Height (In.)
8.25 in
Dispenser Width
6.91 in
Dispenser Depth
7.4 in
Dispenser Height
1.75 in

Details

Item
Toilet Paper Holder
Dispenser Product Grouping
Toilet Paper Holder
Product Series
Genta
Material
Zinc
Finish
Chrome

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.